Dig. indicator read. 0.01mm 25.0mm

Article no.: 1728506
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1728506
    EAN / GTIN 4029713281984
    Manufacturer number 1728506
    L-Number L40510 2572

    Description

    Version:

    • Aluminium housing
    • Hardened stainless steel spindle
    • Outer ring (Bezel) Ø 60 mm
    • Replacement probe tip M 2,5
    • Protection class IP42
    • Clamping shank Ø 8 mm
    • Display unit can be rotated through 280°
    • LCD display with 11 mm high numerals
    • Factory standard

    Description:

    Dig. indicator read. 0.01mm 25.0mm

    Feature:

    • IP class: IP 42
    • Reading: 0.01 mm
    • Error Limit (mm): 0.02 mm
    • Error Limit (µm): 20 µm
    • Measuring force MIN: 0.65 N
    • Measuring force MAX: 1.15 N
    • Measuring span in mm: 25 mm
    • Error limit Measuring range µm: 20 µm
    • Repeatability [µm]: 10 µm
    • Digital measuring force: 0.65 - 1.15

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart