Polo shirt uvex cut Black XXL

Article no.: 1726613
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size 2XL
    Type of product Polo shirt

    Identification numbers & Classifications

    Article number 1726613
    EAN / GTIN 4049358426298
    Manufacturer number 1726613

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: Cut protection clothing
    • Product type: Shirts
    • Product type: subtypes: Polo shirt
    • Search colour (filter): Black
    • Gender: Men
    • Fit: Fitted cut
    • Sizes: XXL

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart