Dig. indicator read. 0.001mm 25.0mm

Article no.: 1726506
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 1726506
EAN / GTIN 4029713281946
Manufacturer number 1726506
L-Number L40510 195

Description

Version:

  • Aluminium housing
  • Hardened stainless steel spindle
  • Outer ring (Bezel) Ø 60 mm
  • Replacement probe tip M 2,5
  • Protection class IP42
  • Clamping shank Ø 8 mm
  • Display unit can be rotated through 280°
  • LCD display with 11 mm high numerals
  • Factory standard

Description:

Dig. indicator read. 0.001mm 25.0mm

Feature:

  • IP class: IP 42
  • Reading: 0.001 mm
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Measuring force MIN: 0.65 N
  • Measuring force MAX: 1.15 N
  • Measuring span in mm: 25 mm
  • Error limit Measuring range µm: 4 µm
  • Repeatability [µm]: 1 µm
  • Digital measuring force: 0.65 - 1.15

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart