Dungarees uvex multifunction Grey 98/102

Article no.: 1725222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Clothing size DE 98
Type of product Dungarees

Identification numbers & Classifications

Article number 1725222
EAN / GTIN 4049358429602
Manufacturer number 1725222

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional protective clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 98/102

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart