Trousers Navy blue D100

Article no.: 172518008900D100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau
    Clothing size DE 100
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 172518008900D100
    EAN / GTIN 7330509146958
    Manufacturer number 172518008900D100

    Description

    Version:


    Main material
    65% polyester, 35% cotton, twill, 240 g/m²

    Pockets
    Back pockets
    Inner ruler pocket
    Leg pocket with pen pocket
    Side pockets

    Details
    Straps
    Reinforced crotch seam
    Metal zipper fly
    Plastic buttons
    Elastic at waistline

    Description:

    • Useful trousers with a folding rule pocket, leg pocket and elasticated waist
    • Zip fly

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart