Trousers Navy Blue C150

Article no.: 172512108800C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 172512108800C150
EAN / GTIN 7330509128794
Manufacturer number 172512108800C150

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Pockets
Back pockets
Inner ruler pocket
Leg pocket with pen pocket
Side pockets

Details
Straps
Reinforced crotch seam
Metal zipper fly
Plastic buttons
Elastic at waistline

Description:

  • Useful trousers with a folding rule pocket, leg pocket and elasticated waist
  • Zip fly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart