Work jacket uvex multifunction Grey/Dark grey 60/62

Article no.: 1724214
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grau / dunkelgrau
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 1724214
    EAN / GTIN 4049358428735
    Manufacturer number 1724214

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: Multi-functional protective clothing
    • Product type: Jacket
    • Product type: subtypes: Work jacket
    • Search colour (filter): Grey
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 60/62

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart