Dig. indicator RS232+Digim. read 0.005mm/.0001″ 12.5mm/0.5″

Article no.: 1723502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 1723502
EAN / GTIN 4029713266431
Manufacturer number 1723502
L-Number L40510 1729

Description

Version:

  • Housing Ø 60 mm
  • Replacement probe tip M 2,5
  • Protection class IP52
  • Clamping shank Ø 8 mm
  • LCD display with 12 mm high numerals
  • Accuracy according to factory standard

Description:

Dig. indicator RS232+Digim. read 0.005mm/.0001″ 12.5mm/0.5″

Feature:

  • IP class: IP 52
  • Reading: 0.005 mm
  • Error Limit (mm): 0.015 mm
  • Error Limit (µm): 15 µm
  • Measuring force MIN: 0.5 N
  • Measuring force MAX: 1 N
  • Measuring span in mm: 12.5 mm
  • Error limit Measuring range µm: 15 µm
  • Digital measuring force: 0.5 - 1

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart