Polo shirt uvex perfeXXion Green/Pine XL

Article no.: 1723212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grün / tanne
Unisex size XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 1723212
EAN / GTIN 4049358435955
Manufacturer number 1723212

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: Polo shirt
  • Search colour (filter): Green
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart