Softshell vest uvex perfeXXion Brown/Pebble 5XL

Article no.: 1723016
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour braun / kiesel
Unisex size 5XL
Type of product Soft shell jacket

Identification & Classification

Article number 1723016
EAN / GTIN 4049358436990
Manufacturer number 1723016
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Product type: subtypes: Softshell vest
  • Search colour (filter): Brown
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 5XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart