Clamping band for load securing

Article no.: 1722G
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1722G
    EAN / GTIN 4017976181066
    Manufacturer number 1722G
    L-Number L90070 425

    Description

    Version:

    accessories

    Description:

    Two pieced. By flat loops 100 mm long on both ends very easy to fasten in any position at the truck frame. Tight end 0,3 m with aluminium belt clamp, lose end 2,5 m. Due to the asymmetric parting suitable for small and largetransport goods.

    Feature:

    Total length (mm): 2800
    Total width (mm): 25
    Total height (mm): 13
    Colour: red

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart