Softshell vest uvex perfeXXion Grey/Slate XXL

Article no.: 1722813
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / schiefer
Unisex size 2XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 1722813
EAN / GTIN 4049358436761
Manufacturer number 1722813
L-Number L01660 651

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Product type: subtypes: Softshell vest
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XXL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart