Compact hand truck „Wuppi“

Article no.: 1722
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1722
EAN / GTIN 4017976517223
Manufacturer number 1722
L-Number L90070 420
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

The compact hand truck „Wuppi“ is a very handy and shapely universal truck with collapsible blade. Ergonomic handlebars allow grip positions to be adapted to individual body size and various transport situations and protect hands from scratches and bruises. Curved swing arms for easy transport of round goods. Very robust and perfectly finished aluminium design with aluminium blade and high-quality plastic parts. Sturdy pneumatic wheels withball bearings, can be removed in a few easy steps if necessary. Handlebars made of skin-friendly material. Due to its compact design and the fact that the blade can be collapsed with a single foot movement, the truck is perfectly suited for mobile use, e.g. to be taken along in a delivery vehicle.

Feature:

Total load capacity (kg): 200
Blade width (mm): 425
Blade depth (mm): 165
Total width (mm): 570
Total depth (mm): 445
Total height (mm): 1250
Tyres: Pneumatic
Wheel size (mm): 225 x 68
Note: Dimensions folded: 1250x570x275 (LxWxH mm)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart