Work vest uvex perfeXXion Green/Pine XL

Article no.: 1721712
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grün / tanne
    Unisex size XL
    Type of product Waistcoat

    Identification numbers & Classifications

    Article number 1721712
    EAN / GTIN 4049358434750
    Manufacturer number 1721712
    L-Number L01660 615

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: no
    • Product type: Vest
    • Product type: subtypes: Work vest
    • Search colour (filter): Green
    • Gender: Men
    • Fit: Regular fit
    • Sizes: XL

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart