Work vest uvex perfeXXion Green/Pine L

Article no.: 1721711
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grün / tanne
Unisex size L
Type of product Waistcoat

Identification numbers & Classifications

Article number 1721711
EAN / GTIN 4049358434743
Manufacturer number 1721711
L-Number L01660 616

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Product type: subtypes: Work vest
  • Search colour (filter): Green
  • Gender: Men
  • Fit: Regular fit
  • Sizes: L

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart