Work vest uvex perfeXXion Brown/Cocoa XS

Article no.: 1721608
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour braun / kakao
Unisex size XS
Type of product Waistcoat

Identification & Classification

Article number 1721608
EAN / GTIN 4049358452129
Manufacturer number 1721608
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Product type: subtypes: Work vest
  • Search colour (filter): Brown
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart