Softshell jacket uvex perfeXXion Grey/Slate 4XL

Article no.: 1720715
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / schiefer
Unisex size 4XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 1720715
EAN / GTIN 4049358436488
Manufacturer number 1720715

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Softshell jacket
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 4XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart