Craftsman trousers 4-way Stretch Black C154

Article no.: 172016459900C154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Clothing size DE 154
Type of product Work trousers

Identification numbers & Classifications

Article number 172016459900C154
EAN / GTIN 7330509872116
Manufacturer number 172016459900C154

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Details
Removable ID pocket
Knife holder with button
Plastic zipper fly
Metal buttons
D ring in waistline
Inside leg seam with double stitching
Wide loop at back, Two loops in the sides with a button for hammer holder

Pockets
Back pockets with bellow, reinforced
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Outer knee protection pocket
Pockets with bellow, pen and knife pocket. Lid with hidden magnet button
Nail pockets - removable with tool holders and an extra pocket with zip

Finish
Leg bottom with CORDURA® reinforcement

Reflex
Reflective detail on legs

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA® reinforced nail pockets, back pockets, ruler pocket, leg pockets, knees and hem

Functionality
4-way stretch

Description:

  • Craftsman trousers in a slightly thinner 4-way stretch material that delivers the ultimate comfort
  • The trousers have a narrower fit and a tighter look, with elastic in the waist for even better comfort
  • Bottom-opening knee pad pockets with CORDURA® stretch, detachable holster pockets, bellowed back pockets, ruler pocket and loop for hammer holder on both left and right side

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart