LED Circular Illuminator (PJ-PLUS), for 10x and 20x + adapter 12AAX044, w/o power cord

Article no.: 172-502
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 172-502
EAN / GTIN 4946368853826
Manufacturer number 172-502

Description

Description:

  • LED illumination light can emphasize the contrast of projected workpiece images, providing stereoscopic and sharp observation.
  • Projected image can be observed with high color reproducibility, which is never realized by the existing halogen-type surface illumination.

Feature:

  • Functions: LED Illuminator
  • Mass: Approx. 640g + AC adapter: approx. 250g g
  • Model: LED Circular Illuminator for Profile Projectors (PJ-PLUS). Damping ring 12AAX044 is necessary for the connection to PJ-PLUS 20x.
  • Power consumption: 22 V /17.4 W (power cord has to be ordered seperatly)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart