Dungarees uvex perfeXXion Grey/Slate 98

Article no.: 1719921
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grau / schiefer
    Clothing size DE 98
    Type of product Dungarees

    Identification numbers & Classifications

    Article number 1719921
    EAN / GTIN 4049358433074
    Manufacturer number 1719921

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: Knee protective clothing
    • Product type: Trousers
    • Product type: subtypes: Dungarees
    • Search colour (filter): Grey
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 98

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart