Dungarees uvex perfeXXion Green/Pine 42

Article no.: 1719804
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grün / tanne
    Clothing size DE 42
    Type of product Dungarees

    Identification numbers & Classifications

    Article number 1719804
    EAN / GTIN 4049358432626
    Manufacturer number 1719804

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: Knee protective clothing
    • Product type: Trousers
    • Product type: subtypes: Dungarees
    • Search colour (filter): Green
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 42

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart