Dungarees uvex perfeXXion Brown/Cocoa 25

Article no.: 1719739
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour braun / kakao
Clothing size DE 25
Type of product Dungarees

Identification numbers & Classifications

Article number 1719739
EAN / GTIN 4049358432244
Manufacturer number 1719739

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Knee protective clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Brown
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 25

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart