Work trousers uvex perfeXXion Grey/Slate 52

Article no.: 1719609
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / schiefer
Clothing size DE 52
Type of product Work trousers

Identification numbers & Classifications

Article number 1719609
EAN / GTIN 4049358432077
Manufacturer number 1719609
L-Number L01660 1001

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Work trousers
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 52

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart