Work trousers uvex perfeXXion Green/Pine 25

Article no.: 1719239
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grün / tanne
Clothing size DE 25
Type of product Work trousers

Identification numbers & Classifications

Article number 1719239
EAN / GTIN 4049358430745
Manufacturer number 1719239

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Knee protective clothing
  • Product type: Trousers
  • Product type: subtypes: Work trousers
  • Search colour (filter): Green
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart