Work jacket uvex multifunction high vis Yellow/High-vis yellow 64/66

Article no.: 1713416
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / warngelb
Clothing size DE 64
Type of product High visibility jacket

Identification numbers & Classifications

Article number 1713416
EAN / GTIN 4049358330021
Manufacturer number 1713416

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional high-visibility clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Yellow
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 64/66

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart