Standard multigrip pliers, 180 mm

Article no.: 170A.18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 170A.18
EAN / GTIN 3662424045806
Manufacturer number 170A.18
L-Number L60130 8955

Description

Description:

  • Spatula-shaped shanks for better operating comfort
  • Self-tightening serration
  • Finger pinch protection
  • PVC coatings

Feature:

  • B [mm]: 27
  • C [mm]: 24
  • E [mm]: 8
  • E1 [mm]: 14
  • H [mm]: 53
  • L [mm]: 180
  • L1 [mm]: 43
  • Nut power [mm]: 30
  • Max. Power tube [mm]: 30
  • [g]: 220

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart