Dial Indicator Tester Metric, 0-25mm, 0,001mm

Article no.: 170-102-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dial indicator clamp

Identification numbers & Classifications

Article number 170-102-12
EAN / GTIN 4946368628714
Manufacturer number 170-102-12
L-Number L40010 13556

Description

Description:

This Calibration Tester offers you the following benefits: It enables you to test dial indicators, lever gauges and bore gauges with 0.01mm scale graduation. Bore gauges can be supported both horizontally and vertically.

Feature:

Measuring range: 0 - 25
Accuracy: ±2 µm
Graduation: 1 µm
Inch/metric: metric
Scope of delivery: With holder 12AAK821

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart