Spare Blades CERAMIC BLADE 170, 1 PCE

Article no.: 170.54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 170.54
EAN / GTIN 4002632804090
Manufacturer number 170.54
L-Number L60170 937

Description

Description:

CERAMIC BLADE NO. 170 from MARTOR is a high-quality blade made of ceramic. It is 60 mm long, 15 mm wide and 1.70 mm thick.

CERAMIC BLADE NO. 170 is available under order number 170.54 in a magazine of 1. The blade can be used in the following MARTOR knives: TRIMMEX CERACUT.
Blade characteristics:
1-cutting edge blade
  • Basic material:
    Ceramic

Feature:

  • Blade shape: Deburring Blade
  • Base material: Ceramic
  • Metal detectable: no
  • Stainless steel blade: stainless and acid resistant
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart