VDE Heavy duty combination pliers with VDE insulat

Article no.: 1699849
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 1699849
    EAN / GTIN 4010886838730
    Manufacturer number 1699849
    L-Number L60160 5990

    Description

    Description:

    • Individually tested
    • For heavy continuous use
    • Good lever action for easy cutting
    • For round and flat material
    • Extra long blades
    • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
    • For all wire types including piano wire, 1.6 mm
    • Serrated gripping faces
    • Inserted joint
    • High cutting performance with guaranteed 35% less effort
    • legs VDE insulated up to 1000 V, according to EN 60900/IEC 60900, 2-component handle protection sleeves
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Cutting capacity (max.): 1,6
    • Cutting edge hardness: 62 - 64 HRC
    • Cutting edge shape: With facet
    • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
    • Hardening process [mm]: Induction hardened
    • Head thickness T1 [mm]: 11,0 mm
    • Head width 1 [mm]: 25,6 mm
    • Jaw length L3 [mm]: 38,5 mm
    • Jaw shape: flat jaws
    • Joint types [mm]: Inserted joint
    • Material: Tempered steel
    • Non-sparking version: no
    • REACH registration available: no
    • Tip width W4 [mm]: 6,5 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart