Tower pincer

Article no.: 1699792
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1699792
EAN / GTIN 4010886838686
Manufacturer number 1699792
L-Number L60160 5853

Description

Description:

  • Acc. to DIN ISO 9242 Form A
  • Heavy-duty wire braid and mesh-cutting pincers
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • For medium-hard wire 1.6 mm
  • heads polished, steel grey, with blue dipped non-slip handles (TL)
  • Geometrically optimised head and handle areas for ergonomic use
  • Made of quality tool steel

Feature:

  • Non-sparking version: no
  • Jaw length L3 [mm]: 16 mm
  • Types of joints: surface-mounted joint
  • Handle design: submersible insulated
  • Hardening process: Induction hardened
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 35,0 mm
  • Head thickness T1 [mm]: 25,0 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart