Disc Micrometer, Non-Rotating Spindle 0-25mm, D=20mm

Article no.: 169-201-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 169-201-10
EAN / GTIN 4946368847559
Manufacturer number 169-201-10
L-Number L40010 13829

Description

Description:

This Disc Micrometer has a non-rotating spindle and allows you measure a range of different materials. It offers you the following benefits: It features a non-rotating spindle and disc-shaped measuring surfaces. Measuring the root tangent length of spur and helical gears. Measurable range of gear pitch: 0,5-6 module. It‘s suitable for measuring materials such as felt, rubber, cardboard and fabric.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: Scale drum and sleeve satin chrome-plated, ø18 mm
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart