Extension tube ALU DREMOMETER DR/DX

Article no.: 1686313
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension tube

Identification & Classification

Article number 1686313
EAN / GTIN 4002805928547
Manufacturer number 1686313
L-Number L60160 1243
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Extension tubes for torque wrench series DREMOMETER A - DX
  • To enable high torque values by means of extending the lever arm
  • Features:
  • Guarantees proof connection to the DREMOMETER
  • Ideal for extending the lever arm
  • Made of high-quality aluminium with anodised clamping nut - light as a feather

Feature:

  • 1000 V insulated: no
  • Design: With clamping sleeve
  • Material: Aluminium
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 762 mm
  • Total width [mm]: 40 mm
  • Use/application: DREMOMETER DR/DX
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart