Work jacket uvex welding Blue/Grey/Cornflower blue 60/62

Article no.: 1684614
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / grau / kornblau
Clothing size DE 60
Type of product Work jacket

Identification numbers & Classifications

Article number 1684614
EAN / GTIN 4049358158632
Manufacturer number 1684614

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Welding protective clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Blue/Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 60/62

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart