Multi table Tool trolley Assistent ∙ L x W x H: 773 mm x 740 mm x 1345 mm

Article no.: 167T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 167T
EAN / GTIN 4000896210503
Manufacturer number 167T
L-Number L60140 4251

Description

Description:

  • Sturdy ram protection on all important struts for protecting important areas, e.g. body and high quality rims
  • Table can be collapsed downwards by 90°
  • Adjustable in 15 height positions (steps: 25 mm)
  • Robust welded design
  • Ball-bearing wheels (⌀ 50 mm),
    4 swivel castors, 2 castors with brake
  • Easy manoeuvrability, even with high dynamic load
  • Grey non-marking elastic tyres enable smooth movement
  • Fits under vehicles with a ground clearance greater than 130 mm
  • Loading capacity of table: 35 kg
  • Delivery, flat packed (h x w x d: approx. 110 x 930 x 780 mm)
  • Accessories 112/11 ∙ 179-35 ∙ 179 N-35 ∙ 180-24 ∙ 180-35 only together with 167T26
  • Total loading capacity (dynamic): 150 kg
  • Loading capacity (static): 150 kg
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 773 mm x 740 mm x 1345 mm
  • Net weight: 17.9 kg
  • Number of swivel castors: 4 (∅ 50 mm)
Accessories only together with 167T-26

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart