PREMIUM*** laboratory cut-off wheels 432 x 3 x 32 mm A80-BM /50

Article no.: 167351
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 178.40 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 167351
Copy
EAN / GTIN 9003171673517
Copy
Manufacturer number 167351
Copy
L-Number L50140 987
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent microstructural changes, workpiece deformation or cracks when cutting samples in the laboratory. The laboratory cutting discs are perfect for wet cutting laboratory samples in various steel and stainless steel qualities in travelling and cross-cutting. Highest performance values with significantly reduced tool wear characterise this product, which clearly optimises your processes in terms of economy and efficiency.

Feature:

  • Shape: 41N STRAIGHT CUT-OFF WHEEL
  • Grit size: 70
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel, steel
  • Product line: PREMIUM
  • Specification : A80-BM /50
  • Dimensions (D x T x H): 432 x 3 x 32 mm
  • Container diameter: 432 mm
  • Thickness: 3 mm
  • Bore: 32 mm
  • Tools for: Stationary cutting machines

Advantage:

  • Cuts samples in the laboratory without structural changes, workpiece deformation or cracks
  • Maximum performance with significantly reduced tool wear

Application:

  • For processing various steel and stainless steel qualities
  • For wet cutting of laboratory samples in travelling and cross-cuts

Recommendation:

  • Fix the workpiece during machining and do not expose the disc to lateral loads
  • Soft for 60.5-72.3 HRC
  • Medium for 22.0-60.5 HRC
  • Hard for < 22.0 HRC
  • Max. Observe the maximum working speed of 50 m/s

Special features:
  • No damage to samples
  • Very high performance values
  • Minimal tool wear

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart