Laboratory cut-off wheels middle 400x3x32 mm straight A80BM steel/inox

Article no.: 167339
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 167339
    EAN / GTIN 9003171673395
    Manufacturer number 167339
    L-Number L50140 594

    Description

    Description:

    Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory. The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

    Feature:

    • Form: 41N STRAIGHT CUT-OFF WHEEL
    • Specification : A80-BM /50
    • Dimension (D x T x H): 400 x 3 x 32 mm
    • Diameter: 400 mm
    • Thickness: 3 mm
    • Drill hole: 32 mm
    • Grain size: 70
    • Vs /max: 50 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: PREMIUM
    • Tool for: Stationary cutting machines

    Advantage:

    • Cuts samples in a laboratory without structural alterations, workpiece deformation or cracks
    • Maximum performance with greatly reduced tool wear
    • Clean cutting quality

    Application:

    • For machining different steel and stainless steel grades
    • For wet cutting laboratory samples using traverse and chop cuts

    Recommendation:

    • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
    • Soft for 60.5-72.3 HRC
    • Medium for 22.0-60.5 HRC
    • Hard for 22.0 HRC
    • Note maximum operating speed of 50 m/s

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart