Service trolley Tool trolley Assistent ∙ L x W x H: 888 mm x 541 mm x 899 mm

Article no.: 167-3S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 167-3S
EAN / GTIN 4000896207206
Manufacturer number 167-3S
L-Number L60140 4698

Description

Description:

Application:
Flexible and stable for all purposes
  • Rectangular perforation on the side panels offer individual fastening options
  • Side fastening options for comprehensive HAZET accessories range (optional)
  • Colour: HAZET blue / black side panels
  • Adjustable in 15 height positions (middle tray)
  • More layers and anti-slipping mats (2x 180-38) are optionally available
  • Robust sheet steel construction, loading capacity per tray: 50 kg
  • Large ball-bearing wheels (∅ 100 mm), 2 swivel castors (1 x with double stop), 2 fixed castors
  • Thread guard – protects the bearings against dirt and threads
  • Easy manoeuvrability, even with high dynamic load
  • Grey non-marking elastic tyres enable smooth movement
  • Sturdy handle, firmly attached to the trolley
  • For HAZET Safety-Insert-System, 2-component soft foam insert
  • Loading capacity per tray: 50 kg
  • Total loading capacity (dynamic): 150 kg
  • Loading capacity (static): 150 kg
  • Made in Germany
  • Dimensions / length: 888 mm x 541 mm x 899 mm
  • Net weight: 27 kg
  • Drawer size for order system: 3/3+ (2x)
  • Worktop height: 845
  • Number of fixed castors: 2 (∅ 100 mm)
  • Number of swivel castors: 2 (∅ 100 mm)

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart