Micrometer Setting Standard Length: 1800mm

Article no.: 167-396
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External micrometer setting gauge

Identification & Classification

Article number 167-396
Copy
EAN / GTIN 4946368028491
Copy
Manufacturer number 167-396
Copy
L-Number L40010 11831
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Used for adjusting the reference point of outside micrometers

Feature:

Length mm: 1800
Limit value of the measurement deviation J MPE: ±37 µm
Inch/metric: metric

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart