Micrometer Setting Standard Length: 1400mm

Article no.: 167-380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 167-380
EAN / GTIN 4946368028330
Manufacturer number 167-380
L-Number L40010 12050

Description

Description:

Used for adjusting the reference point of outside micrometers

Feature:

Length mm: 1400
Limit value of the measurement deviation J MPE: ±29 µm
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart