Setting Standard Screw Thread Micrometer 60°, Length: 100mm

Article no.: 167-264
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 167-264
EAN / GTIN 4946368027630
Manufacturer number 167-264
L-Number L40010 629

Description

Description:

Used for accurately setting screw thread micrometers at the start or end of the measuring range.

Feature:

Limit value of measuring deviation J MPE: ±7 µm
Inch/metric: metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart