Micrometer Setting Standard Length: 20″

Article no.: 167-160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 167-160
EAN / GTIN 4946368027395
Manufacturer number 167-160
L-Number L40010 12359

Description

Description:

Used for adjusting the reference point of outside micrometers

Feature:

Length mm: 426 mm
Accuracy: ±0,0003″
Limit value of the measuring deviation J MPE: ±0.0003″.
Inch/Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart