Tool trolley Tool trolley Assistent ∙ L x W x H: 650 mm x 415 mm x 965 mm

Article no.: 166N
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 166N
Copy
EAN / GTIN 4000896004959
Copy
Manufacturer number 166N
Copy
L-Number L60140 107
Copy
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Tool trolley

The Original
  • Space saving
  • Pillars can swing down to minimum height (500 mm)
    for space saving transport.
    Swung down pillars can be used as carrying handle
  • Lockable with padlock (including 2 keys)
  • Wraparound rubber profiles protecting table board and intermediary containers from damage
  • Table board with rubber mat, 2 intermediary containers (including 4 partition sheets), spacious bottom container
  • 4 rubber castors with thread guard and double ball bearings, of which 2 swivel castors with brake
  • Total loading capacity (dynamic): 150 kg
  • Loading capacity (static): 300 kg
  • Worktop: PVC mat
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 650 mm x 415 mm x 965 mm
  • Net weight: 24.5 kg
  • Worktop height: 900
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 75 mm)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart