Tool trolley Tool trolley Assistent ∙ L x W x H: 725 mm x 398 mm x 1102 mm

Article no.: 166C
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 166C
Copy
EAN / GTIN 4000896072286
Copy
Manufacturer number 166C
Copy
L-Number L60150 2
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Tool trolley
  • Pillars can swing down to minimum height (647 mm)
    for space saving transport
  • Intermediary containers suitable for HAZET plastic drawer inserts, 2 separation sheets included
  • Additional sliding tray, to be integrated into the intermediary containers, e.g. for calliper gauges and small parts
  • Spacious bottom container made of sheet steel
  • Big castors to level out uneven ground surfaces
  • Collapsible, lockable, padlock and 2 keys included
  • Provided with wraparound protecting rubber strips
  • Loading capacity (static): 300 kg
  • Worktop: Wood multiplex beech, replaceable
  • Colour: HAZET blue
  • Made in Germany
  • Dimensions / length: 725 mm x 398 mm x 1102 mm
  • Net weight: 27.6 kg
  • Drawer size for order system: 3/3
  • Worktop height: 1006
  • Number of fixed castors: 2 (∅ 150 mm)
  • Number of swivel castors: 2 (∅ 125 mm)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart