Hexagon socket key with T-handle

Article no.: 1669583
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 1669583
    EAN / GTIN 4010886836194
    Manufacturer number 1669583
    L-Number L60160 3571

    Description

    Description:

    T-handle fixed

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length 2: 125 mm
    • Blade length 3: 50 mm
    • Blade length: 250 mm
    • Blade shape: Round
    • Blade-Ø: 9,5 mm
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Design low spark: no
    • Handle available: no
    • Impact cap: no
    • Insulated: no
    • Material: 58CrV4C
    • REACH registration available: no
    • Surface: chrome-plated
    • Tempering of output tip: phosphated
    • Total length [mm]: 250 mm
    • Unit-tested: no
    • VDE certified: no
    • Width across flats [mm]: 8

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart