Hexagon socket key with T-handle

Article no.: 1669575
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1669575
EAN / GTIN 4010886836187
Manufacturer number 1669575
L-Number L60160 1036

Description

Description:

T-handle fixed

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 105 mm
  • Blade length 3: 40 mm
  • Blade length: 210 mm
  • Blade shape: Round
  • Blade-Ø: 8,0 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Insulated: no
  • Material: 58CrV4C
  • REACH registration available: no
  • Surface: chrome-plated
  • Tempering of output tip: phosphated
  • Total length [mm]: 210 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart