Fan puller, 3-arm pattern 80x80 mm

Article no.: 1657011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1657011
EAN / GTIN 4036976112368
Manufacturer number 1657011
L-Number L60160 4571

Description

Description:

Can also be used with sliding hammer no. 1.35/1A

Feature:

  • Clamping width outer pull-off (max.) [mm]: 80 mm
  • Hook base width at working face c1 [mm]: 12 mm
  • Hook foot depth usable d2 [mm]: 10 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Number of arms: 3
  • Pulling force (max.) [t]: yes
  • Spindle thread size: M 10 x 115
  • Usable clamping depth b [mm]: 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart