Fan puller, 2-arm pattern 65x50 mm

Article no.: 1656996
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification & Classification

Article number 1656996
Copy
EAN / GTIN 4036976112351
Copy
Manufacturer number 1656996
Copy
L-Number L60160 635
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Can also be used with sliding hammer no. 1.35/1A

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 65 mm
  • Hook base width at working face c1 [mm]: 12 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 10 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Number of arms: 2
  • Pulling force (max.) [t]: yes
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 10 x 115
  • Usable clamping depth b [mm]: 50 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart