Wire strippers high precision for teflon insulation 0.55-1.55 mm wire

Article no.: 165.1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 165.1
EAN / GTIN 3148511393307
Manufacturer number 165.1
L-Number L60130 163

Description

Description:

  • High precision for cutting insulation in the round without damaging the conductor
  • The attached jaws ensure gentle gripping of the insulation
  • Profile diameter: 0.55 - 0.65 -0.82 - 1.05 - 1.30 -
  • 1.55 mm²
  • AWG: 26 - 24 - 22 - 20 - 18 - 16

Feature:

  • Dimensions [mm]: 250 x 75 x 22
  • [g]: 370

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart