Driving handle 1/4″

Article no.: 1649337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 1649337
    EAN / GTIN 4010886852828
    Manufacturer number 1649337
    L-Number L60160 4182

    Description

    Description:

    • Non-slip 2-component handle with recessed hexagon drive 1/4″.
    • Versatile use
    • Particularly versatile

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, hexagonal [metric]: 6,3
    • Drive socket, hexagonal [imperial]: 1/4″
    • Handle material: 2-component
    • REACH registration available: no
    • Total length [mm]: 95 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart