Bit adaptor 1/4″-1/4″

Article no.: 1649329
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 1649329
EAN / GTIN 4010886851326
Manufacturer number 1649329
L-Number L60160 1772

Description

Description:

  • With hexagon drive as per DIN 3126 - D 6,3 (1/4″)
  • with square drive as per DIN 3120 - C 6,3 (1/4″) or C 10 (3/8″)

Feature:

  • 1000 V insulated: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • REACH registration available: no
  • Total height [mm]: 12 mm
  • Total length [mm]: 23 mm
  • Total width [mm]: 12 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart